Cablofil (Legrand) FASP400BL Cablofil FAS Profile Support Bracket | Graybar Store
Cablofil (Legrand) - Cablofil FAS Profile Support Bracket - FASP400BL
+ / - Hover over image to Zoom
Other Views

    Cablofil FAS Profile Support Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP400BL
    SKU: 99420385
    $19.24
    Checking Pricing
         
    Length:16 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP400BL
    • Color Black
    • Length 16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FAS 16 inch length black profile wire mesh cable tray.