Cablofil (Legrand) FASL300BL Cablofil FAS L Bracket-Painted, Black | Graybar Store
Cablofil (Legrand) - Cablofil FAS L Bracket-Painted, Black - FASL300BL
+ / - Hover over image to Zoom
Other Views

    Cablofil FAS L Bracket-Painted, Black

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASL300BL
    SKU: 99420383
    $16.78
    Checking Pricing
         
    Size:12 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASL300BL
    • Color Black
    • Size 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Painted Black 12 inch FAS L bracket.