Cablofil (Legrand) FASL200BL Cablofil FAS L Bracket-Painted, Black | Graybar Store
Cablofil (Legrand) - Cablofil FAS L Bracket-Painted, Black - FASL200BL
+ / - Hover over image to Zoom
Other Views

    Cablofil FAS L Bracket-Painted, Black

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASL200BL
    SKU: 99420382
    $14.28
    Checking Pricing
         
    Size:8 in.
    Color:Orange/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASL200BL
    • Color Orange/White
    • Size 8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Painted Black 8 inch FAS L bracket.