Cablofil (Legrand) FASC100PG Cablofil FAS C Bracket | Graybar Store
Cablofil (Legrand) - Cablofil FAS C Bracket - FASC100PG
+ / - Hover over image to Zoom
Other Views

    Cablofil FAS C Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASC100PG
    SKU: 99420402
    $16.10
    Checking Pricing
         
    Size:4 in.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASC100PG
    • Size 4 in.
    • Application Stacked for Multiple Levels of Support
    • Type C Bracket
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • Country of Origin US - USA
    Product Overview:
    Pre-Galvanized 4 inch FAS C bracket.