Cablofil (Legrand) Cablofil EZ T90 Kit | Graybar Store
Cablofil (Legrand) - Cablofil EZ T90 Kit
+ / - Hover over image to Zoom
Other Views

    Cablofil EZ T90 Kit

    Manufacturer: Cablofil (Legrand)
         

    Cablofil Tee bend kit is made of steel and it's slotted design fits any size tray and eliminates precise tray alignment. The 90 deg brace is constructed of heavy gauge pre galvanized metal provides resistance to corrosion.

    • Manufacturer Cablofil (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions
    Color
    Material Finish
    Price
    EZT90BL
    22058968
    8.36 X .75 x 8.86
    Black
    $
    37
    .12
    /
    EA
    22058968
    Dimensions
    8.36 X .75 x 8.86
    Color
    Black
    Material Finish
    $
    37
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EZT90EZ
    99520256
    4 in D x 24 in W
    Zinc-Plated
    $
    28
    .85
    /
    EA
    99520256
    Dimensions
    4 in D x 24 in W
    Color
    Material Finish
    Zinc-Plated
    $
    28
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22058968 SKU, 22058968 ANALYTICS...
    Material Finish
    Price
    $
    37
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99520256 SKU, 99520256 ANALYTICS...
    Material Finish
    Zinc-Plated
    Price
    $
    28
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available