Cablofil (Legrand) CRP500GC Cablofil CRP Rein.forced Bracket, 20 in. | Graybar Store
Cablofil (Legrand) - Cablofil CRP Rein.forced Bracket, 20 in. - CRP500GC
+ / - Hover over image to Zoom
Other Views

    Cablofil CRP Rein.forced Bracket, 20 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CRP500GC
    SKU: 99420389
    $55.60
    Checking Pricing
         
    Dimensions:20.4 in L x 20 in W x 4.7 in H
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CRP500GC
    • Dimensions 20.4 in L x 20 in W x 4.7 in H
    • Type Universal Wall Bracket
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    20 in. reinforced bracket