Cablofil (Legrand) FASPCH200PG Cablofil Center Hanger, 8 in. | Graybar Store
Cablofil (Legrand) - Cablofil Center Hanger, 8 in. - FASPCH200PG
+ / - Hover over image to Zoom
Other Views

    Cablofil Center Hanger, 8 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASPCH200PG
    SKU: 25069444
    $16.19
    Checking Pricing
         
    Width (Inches):8
    Size:8 in. L
    Material Finish:Power-Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASPCH200PG
    • Size 8 in. L
    • Material Finish Power-Green
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pre-Galvanized FAS Style center hanger; 8 in. length, 0.63 lb Work Load Limit. Threaded rod, nuts and washers sold separately.