Cablofil (Legrand) EDRNTOOLBL Cablofil Cable Mounting Tool | Graybar Store
Cablofil (Legrand) - Cablofil Cable Mounting Tool - EDRNTOOLBL
+ / - Hover over image to Zoom
Other Views

    Cablofil Cable Mounting Tool

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: EDRNTOOLBL
    SKU: 25361395
    $9.05
    Checking Pricing
         
    Size:7/16 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # EDRNTOOLBL
    • Color Black
    • Size 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7/16 HEX - EDRN MOUNTING TOOL with black finish.