Cablofil (Legrand) EDRNTOOLPG Cablofil Cable Mounting Tool | Graybar Store
Cablofil (Legrand) - Cablofil Cable Mounting Tool - EDRNTOOLPG
+ / - Hover over image to Zoom
Other Views

    Cablofil Cable Mounting Tool

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: EDRNTOOLPG
    SKU: 25106035
    $7.75
    Checking Pricing
         
    Size:7/16 in.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # EDRNTOOLPG
    • Size 7/16 in.
    • Material Finish Pre-Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7/16 HEX - EDRN MOUNTING TOOL with pre-galvanized finish.