Cablofil (Legrand) UFS150/200BL Cablofil 6 in. Under Floor Support | Graybar Store
Cablofil (Legrand) - Cablofil 6 in. Under Floor Support - UFS150/200BL
+ / - Hover over image to Zoom
Other Views

    Cablofil 6 in. Under Floor Support

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: UFS150/200BL
    SKU: 25093247
    $29.48
    Checking Pricing
         
    Size:6 In
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # UFS150/200BL
    • Color Black
    • Size 6 In
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Under floor support 150/200 black