Chatsworth Products Inc. - Cabling Section Cover, Plexiglas, 6 in., Black - 12188-001
+ / - Hover over image to Zoom
Other Views

Cabling Section Cover, Plexiglas, 6 in., Black

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12188-001
SKU: 96044115
$300.36
Checking Pricing
     
Height (Inches):7 ft
Material:Plexiglass
Width (Inches):6
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12188-001
  • Color Black
  • Height (Inches) 7 ft
  • Width (Inches) 6
  • Material Plexiglass
Product Overview:
Cabling Section Cover, Black, Plexiglass, Vertical, Narrow and Wide Vertical Cabling Sections