Arlington T23E CableWay™ Cable Runway Support Fitting | Graybar Store
Arlington - CableWay™ Cable Runway Support Fitting - T23E
+ / - Hover over image to Zoom
Other Views

    CableWay™ Cable Runway Support Fitting

    Manufacturer: Arlington
    Manufacturer #: T23E
    SKU: 25203629
    $1.53
    Checking Pricing
         
    No. of Holes:CableWay™
    Max. Opening (Inches):2.19
    Load Rating:4.57 in
    Coil/Reel Length (Feet):0.76 in
    Brand or Series:CableWay
    Material Finish:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # T23E
    • Bend (Degree) Support
    • Brand or Series CableWay
    • Coil/Reel Length (Feet) 0.76 in
    • Load Rating 4.57 in
    • Material Finish Non-Metallic
    • Max. Opening (Inches) 2.19
    • No. of Holes CableWay™
    • Country of Origin US - USA
    Product Overview:
    CableWay™ Cable Runway Endcap, Non-Metallic, Width (Inches): 0.76 in, Length: 4.57 in, Fitting Type: End Cap