Arlington T23C CableWay™ Cable Runway Support Fitting | Graybar Store
Arlington - CableWay™ Cable Runway Support Fitting - T23C
+ / - Hover over image to Zoom
Other Views

    CableWay™ Cable Runway Support Fitting

    Manufacturer: Arlington
    Manufacturer #: T23C
    SKU: 25203628
    $1.91
    Checking Pricing
         
    No. of Holes:CableWay™
    Max. Opening (Inches):2.38
    Load Rating:4.63 in
    Coil/Reel Length (Feet):2 in
    Brand or Series:CableWay
    Material Finish:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # T23C
    • Bend (Degree) Support
    • Brand or Series CableWay
    • Coil/Reel Length (Feet) 2 in
    • Load Rating 4.63 in
    • Material Finish Non-Metallic
    • Max. Opening (Inches) 2.38
    • No. of Holes CableWay™
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cableway™ Coupling Component, Non-Metallic, Width (Inches): 2 in, Length: 4.63 in, Fitting Type: Coupler