Wiremold (Legrand) 40N2F31V CableSmart 40N2 Twin Cover Device Bracket Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 Twin Cover Device Bracket Fitting - 40N2F31V
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 Twin Cover Device Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F31V
    SKU: 22069035
    $5.68
    Checking Pricing
         
    Size:5-1/4 in. W X 2-3/16 in. H
    Fitting Type:Bracket
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F31V
    • Color Ivory
    • Size 5-1/4 in. W X 2-3/16 in. H
    • Fitting Type Bracket
    • Country of Origin US - USA
    Product Overview:
    Ivory twin cover device bracket cover measures 5-1/4 inch W X 2-3/16 inch H.