Wiremold (Legrand) CableSmart 40N2 Series Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 Series Fitting
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 Series Fitting

    Manufacturer: Wiremold (Legrand)
         

    CableSmart 40N2 divided entrance end fitting is a FiberReady divided fitting to feed 40N2 series raceway. Includes 3/4in., 1in., 1 1/4in., and 1 1/2in. trade size Kos on back and top. Available colors- Ivory and White.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Color
    Price
    40N2F21V
    22069034
    7-5/16 in. L X 8-9/16 in. W
    Entrance End
    Ivory
    $
    19
    .45
    /
    EA
    22069034
    Size
    7-5/16 in. L X 8-9/16 in. W
    Fitting Type
    Entrance End
    Color
    Ivory
    $
    19
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F20V
    22069033
    11 in. D
    End Cap
    Ivory
    $
    5
    .95
    /
    EA
    22069033
    Size
    11 in. D
    Fitting Type
    End Cap
    Color
    Ivory
    $
    5
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F55
    22069036
    6-3/8 in. L x 1-13/16 in. D
    Device Box
    Ivory
    $
    3
    .70
    /
    EA
    22069036
    Size
    6-3/8 in. L x 1-13/16 in. D
    Fitting Type
    Device Box
    Color
    Ivory
    $
    3
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F31V
    22069035
    5-1/4 in. W X 2-3/16 in. H
    Bracket
    Ivory
    $
    5
    .68
    /
    EA
    22069035
    Size
    5-1/4 in. W X 2-3/16 in. H
    Fitting Type
    Bracket
    Color
    Ivory
    $
    5
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F06V
    22069027
    5/8 in. L x 4 in. H
    Seam Clip
    Ivory
    $
    5
    .70
    /
    EA
    22069027
    Size
    5/8 in. L x 4 in. H
    Fitting Type
    Seam Clip
    Color
    Ivory
    $
    5
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2FWC
    22069031
    5.63 in. L x 8.25 in. H
    Wire Clip
    White
    $
    0
    .64
    /
    EA
    22069031
    Size
    5.63 in. L x 8.25 in. H
    Fitting Type
    Wire Clip
    Color
    White
    $
    0
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F19V
    22069032
    4-1/2 in. x 2-11/16 in.
    External Elbow
    Ivory
    $
    13
    .54
    /
    EA
    22069032
    Size
    4-1/2 in. x 2-11/16 in.
    Fitting Type
    External Elbow
    Color
    Ivory
    $
    13
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F15V
    22069029
    12 15/16 in. L
    Tee
    Ivory
    $
    23
    .10
    /
    EA
    22069029
    Size
    12 15/16 in. L
    Fitting Type
    Tee
    Color
    Ivory
    $
    23
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F17V
    22069030
    4-1/2 in. L
    Internal Elbow
    Ivory
    $
    10
    .99
    /
    EA
    22069030
    Size
    4-1/2 in. L
    Fitting Type
    Internal Elbow
    Color
    Ivory
    $
    10
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F11V
    22069028
    2 in.
    Flat Elbow
    Ivory
    $
    19
    .80
    /
    EA
    22069028
    Size
    2 in.
    Fitting Type
    Flat Elbow
    Color
    Ivory
    $
    19
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F31WH
    25310383
    2 3/16 in. L
    Device Bracket
    White
    $
    5
    .53
    /
    EA
    25310383
    Size
    2 3/16 in. L
    Fitting Type
    Device Bracket
    Color
    White
    $
    5
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40N2F05V
    22069026
    5/8 in. L x 2 in. H
    Seam Clip
    Ivory
    $
    5
    .70
    /
    EA
    22069026
    Size
    5/8 in. L x 2 in. H
    Fitting Type
    Seam Clip
    Color
    Ivory
    $
    5
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069034 SKU, 22069034 ANALYTICS...
    Color
    Ivory
    Price
    $
    19
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069033 SKU, 22069033 ANALYTICS...
    Color
    Ivory
    Price
    $
    5
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069036 SKU, 22069036 ANALYTICS...
    Color
    Ivory
    Price
    $
    3
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069035 SKU, 22069035 ANALYTICS...
    Color
    Ivory
    Price
    $
    5
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069027 SKU, 22069027 ANALYTICS...
    Color
    Ivory
    Price
    $
    5
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069031 SKU, 22069031 ANALYTICS...
    Color
    White
    Price
    $
    0
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069032 SKU, 22069032 ANALYTICS...
    Color
    Ivory
    Price
    $
    13
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069029 SKU, 22069029 ANALYTICS...
    Color
    Ivory
    Price
    $
    23
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069030 SKU, 22069030 ANALYTICS...
    Color
    Ivory
    Price
    $
    10
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069028 SKU, 22069028 ANALYTICS...
    Color
    Ivory
    Price
    $
    19
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25310383 SKU, 25310383 ANALYTICS...
    Color
    White
    Price
    $
    5
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069026 SKU, 22069026 ANALYTICS...
    Color
    Ivory
    Price
    $
    5
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available