Wiremold (Legrand) 40N2F55 CableSmart 40N2 High Capacity Device Box Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 High Capacity Device Box Fitting - 40N2F55
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 High Capacity Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F55
    SKU: 22069036
    $3.70
    Checking Pricing
         
    Size:6-3/8 in. L x 1-13/16 in. D
    Fitting Type:Device Box
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F55
    • Color Ivory
    • Size 6-3/8 in. L x 1-13/16 in. D
    • Fitting Type Device Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 1 gang device box with 600v outlet rating. The box measures 6-3/8 inch L x 1-13/16 inch D.