Wiremold (Legrand) 40N2F21V CableSmart 40N2 Divided Entrance End Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 Divided Entrance End Fitting - 40N2F21V
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 Divided Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F21V
    SKU: 22069034
    $19.45
    Checking Pricing
         
    Size:7-5/16 in. L X 8-9/16 in. W
    Fitting Type:Entrance End
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F21V
    • Color Ivory
    • Size 7-5/16 in. L X 8-9/16 in. W
    • Fitting Type Entrance End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic entrance end fitting 40N with ivory finish. Includes 3/4 in., 1 in., 1-1/4 in., and 1-1/2 in. trade size Kos on back and top. Fitting measures 7-5/16 inch L X 8-9/16 inch W.