Wiremold (Legrand) 40N2FWC CableSmart 40N2 Cover Clip Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 Cover Clip Fitting - 40N2FWC
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 Cover Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2FWC
    SKU: 22069031
    $0.64
    Checking Pricing
         
    Size:5.63 in. L x 8.25 in. H
    Fitting Type:Wire Clip
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2FWC
    • Color White
    • Size 5.63 in. L x 8.25 in. H
    • Fitting Type Wire Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic wire clip.