Wiremold (Legrand) 40N2F11V CableSmart 40N2 Cover Clip Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 Cover Clip Fitting - 40N2F11V
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 Cover Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F11V
    SKU: 22069028
    $19.80
    Checking Pricing
         
    Size:2 in.
    Fitting Type:Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F11V
    • Color Ivory
    • Size 2 in.
    • Fitting Type Flat Elbow
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic 2 inch fiberready flat elbow fitting.