Wiremold (Legrand) 40N2F06V CableSmart 40N2 Cover Clip Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 Cover Clip Fitting - 40N2F06V
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 Cover Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F06V
    SKU: 22069027
    $5.70
    Checking Pricing
         
    Size:5/8 in. L x 4 in. H
    Fitting Type:Seam Clip
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F06V
    • Color Ivory
    • Size 5/8 in. L x 4 in. H
    • Fitting Type Seam Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic cover seam clip.