Wiremold (Legrand) 40N2F20V CableSmart 40N2 Blank End Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 Blank End Fitting - 40N2F20V
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F20V
    SKU: 22069033
    $5.95
    Checking Pricing
         
    Size:11 in. D
    Fitting Type:End Cap
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F20V
    • Color Ivory
    • Size 11 in. D
    • Fitting Type End Cap
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic ivory endcap fitting can be used to feed raceway using 1/2 in. or 3/4 in. trade size conduit. Fitting measures