Fluke Networks CIQ-KRQ CableIQ Network Cable Tester. Residential Qualifier Kit | Graybar Store
Fluke Networks - CableIQ Network Cable Tester. Residential Qualifier Kit - CIQ-KRQ
+ / - Hover over image to Zoom
Other Views

    CableIQ Network Cable Tester. Residential Qualifier Kit

    Manufacturer: Fluke Networks
    Manufacturer #: CIQ-KRQ
    SKU: 25026716
    $1,410.00
    Checking Pricing
         
    Tool Application:Cable Testing
    Power Source:(4) AA
    Kit Includes:CableIQ Qualification Tester, patch cords, USB cable, adapters, coax cable, Qualified labels
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # CIQ-KRQ
    • Kit Includes CableIQ Qualification Tester, patch cords, USB cable, adapters, coax cable, Qualified labels
    • Power Source (4) AA
    Product Overview:
    Fluke Networks CIQ-KRQ CableIQ Network Cable Tester. Residential Qualifier Kit
    Fluke Networks CIQ-KRQ is a CableIQ Residential Qualifier Kit that includes CableIQ main unit (CIQ-100), RJ45 patch cord (2), RJ11 patch cord (2), USB cable, bare wire adapter, speaker wire adapter, coax cable, coax BNC adapter, coax RCA adapter, Qualified labels (50), CD ROM user manual, getting started guide, AA batteries (4) and a soft carrying case. The CableIQ is the first cabling bandwidth tester for network technicians. It gives even the most novice tech the vision to see what speeds existing cabling can support, quickly isolate cabling from network problems, and discover what is at the far end of any cable. That means network techs can close trouble tickets faster, reduce on-call time, and save money by better utilizing their existing infrastructure. CableIQs powerful troubleshooting capability and intuitive interface enable your frontline technicians to identify and troubleshoot a wider range of problems within your infrastructure. CableIQ is the only tool that can answer multiple questions such as: Is the port active? Are duplex settings matched? Is it a network problem or a cable problem? Can the cable support the required network bandwidth? It helps solve problems before trouble tickets are escalated to the next level reducing problem escalation by up to 30%. It can measure crosstalk and impedance and compares against appropriate limits based on qualification test selected. The CIQ-GSV detects locations of large point sources as well as distributed sources in the cabling if they are sufficient to disqualify the application. Fluke Networks leads the way in helping to develop and support emerging and important standards for todays datacom networks.