Fluke Networks CIQ-KIT CableIQ™ Network Cable Tester Kit with Tone Generator | Graybar Store
Fluke Networks - CableIQ™ Network Cable Tester Kit with Tone Generator - CIQ-KIT
+ / - Hover over image to Zoom
Other Views

    CableIQ™ Network Cable Tester Kit with Tone Generator

    Manufacturer: Fluke Networks
    Manufacturer #: CIQ-KIT
    SKU: 22129371
    $1,963.32
    Checking Pricing
         
    Tool Application:Cable Testing
    Power Source:(4) AA
    Kit Includes:CableIQ Qualification Tester, software CD, Digital Probe, Remote IDs, patch cords, USB cable, adapter, universal coupler
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # CIQ-KIT
    • Brand CableIQ
    • Kit Includes CableIQ Qualification Tester, software CD, Digital Probe, Remote IDs, patch cords, USB cable, adapter, universal coupler
    • Power Source (4) AA
    Product Overview:
    Copper qualification tester kit troubleshoots and qualifies Ethernet network cabling speed.
    The CableIQ Advanced IT Kit is designed to maximize the efficiency of any cable qualification job. Use the IntelliTone 200 Probe to find cables quickly and definitively, even on active networks. Use the six smart cable IDs to perform a high volume of qualification tests in a short period of time. Each smart ID has the capability to perform a simple wiremap test or a full qualification test. Up to seven qualification tests can be performed without returning to the patch panel. The rugged carry case can be used to easily port tools from one job to another.

    Kit Includes:
    • CableIQ main unit with remote adapter
    • CableIQ Reporter software CD
    • IntelliTone 200 Digital Probe
    • Remote IDs #2-7
    • (2) RJ45-RJ45 patch cord
    • USB cable
    • coax F push-on adapter
    • 75-ohm coax patch cord
    • RJ45/11 universal coupler
    • RJ11-RJ11 patch cord
    • owners CD and quick start guide
    • (4) AA batteries
    • test accessory soft pouch
    • duffel style bag