Fluke Networks CIQ-100 CableIQ™ Network Cable Tester | Graybar Store
Fluke Networks - CableIQ™ Network Cable Tester - CIQ-100
+ / - Hover over image to Zoom
Other Views

    CableIQ™ Network Cable Tester

    Manufacturer: Fluke Networks
    Manufacturer #: CIQ-100
    SKU: 22129370
    $1,487.61
    Checking Pricing
         
    Tool Application:Cable Testing
    Power Source:(4) AA
    Kit Includes:CableIQ Qualification Tester, software CD, RJ45-RJ45 patch cord, USB cable, coax F push-on adapter, (4) AA batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # CIQ-100
    • Brand CableIQ
    • Kit Includes CableIQ Qualification Tester, software CD, RJ45-RJ45 patch cord, USB cable, coax F push-on adapter, (4) AA batteries
    • Power Source (4) AA
    Product Overview:
    Copper qualification tester troubleshoots and qualifies Ethernet network cabling speed.
    The CableIQ qualification tester is the first cabling bandwidth tester for network technicians. It gives even the most novice tech the vision to see what speeds existing cabling can support, quickly isolate cabling from network problems, and discover what is at the far end of any cable. That means network techs can close trouble tickets faster, reduce on-call time, and save money by better utilizing their existing infrastructure.

    Kit includes:
    • CableIQ with remote adapter
    • CableIQ Reporter software CD
    • (2) RJ45-RJ45 patch cord
    • USB cable
    • coax F push-on adapter
    • owners CD and quick start guide
    • (4) AA batteries
    • soft carry case