Great Lakes Case and Cabinet VCT-84 Cable Trough, Vertical, Black, 68 in. H | Graybar Store
Great Lakes Case and Cabinet - Cable Trough, Vertical, Black, 68 in. H - VCT-84
+ / - Hover over image to Zoom
Other Views

    Cable Trough, Vertical, Black, 68 in. H

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: VCT-84
    SKU: 25184300
    $162.22
    Checking Pricing
         
    Color:Black
    Height (Inches):68 in.
    Depth (Inches):2.5 in.
    Width (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # VCT-84
    • Color Black
    • Mounting Style Vertical Mount
    • Type Trough
    • Depth (Inches) 2.5 in.
    • Height (Inches) 68 in.
    • Width (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical cable trough is 68 inches high and used with 84 inch high ES enclosure.
    Cable Trough
    • Safely routes bundles vertically in the enclosure
    • Can also be installed in front of enclosure (with horizontal lacing bars)
    • 3 W x 2.5 in. D trough