Cablofil (Legrand) WMC2LAIN304 Cable Tray to Ladder Clamp | Graybar Store
Cablofil (Legrand) - Cable Tray to Ladder Clamp - WMC2LAIN304
+ / - Hover over image to Zoom
Other Views

    Cable Tray to Ladder Clamp

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: WMC2LAIN304
    SKU: 25726246
    $24.05
    Checking Pricing
         
    Use With:Wire Mesh Cable Tray
    Product Includes:Bolt Head Protection Cap
    Package Quantity:1 Each
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # WMC2LAIN304
    • Type Wire Mesh Cable Tray to Ladder Clamp
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • Package Quantity 1 Each
    • Product Includes Bolt Head Protection Cap
    • Use With Wire Mesh Cable Tray
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tray-To-Ladder Clamp, Stainless Steel, Package Quantity: 1 Each