Cablofil (Legrand) UC50PG Cable Tray Standoff | Graybar Store
Cablofil (Legrand) - Cable Tray Standoff - UC50PG
+ / - Hover over image to Zoom
Other Views

    Cable Tray Standoff

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: UC50PG
    SKU: 22056783
    $3.15
    Checking Pricing
         
    Height (Inches):0.3
    Dimensions:2 W x 0.3 H in
    Use With:CAT 30/41 for Attachment; EZ BN 1/4
    Width (Inches):2
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # UC50PG
    • Dimensions 2 W x 0.3 H in
    • Type Cable Tray Standoff
    • Connection Type Threaded
    • Height (Inches) 0.3
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • Width (Inches) 2
    • Use With CAT 30/41 for Attachment; EZ BN 1/4
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Cable Tray Standoff, Carbon Steel, Pre-Galvanized, Dimensions: 2 W x 0.3 H in