Burndy GC2626CT High Copper Alloy Ground Connector with Durium™ Hardware, (2) Copper Cables to Bar, 14 to 1/0 AWG | Graybar Store
Burndy - High Copper Alloy Ground Connector with Durium™ Hardware, (2) Copper Cables to Bar, 14 to 1/0 AWG - GC2626CT
+ / - Hover over image to Zoom
Other Views

    High Copper Alloy Ground Connector with Durium™ Hardware, (2) Copper Cables to Bar, 14 to 1/0 AWG

    Manufacturer: Burndy
    Manufacturer #: GC2626CT
    SKU: 88047379
    $29.02
    Checking Pricing
         
    Wire Size:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GC2626CT
    • Materials Copper Alloy
    • Wire Size 14 to 1/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SUPER-CLAMP™ GC Cable Tray Ground Clamp, Copper Alloy, Wire Size: 14 to 1/0 AWG