Cablofil (Legrand) COUPFIL Cable Tray Cutter | Graybar Store
Cablofil (Legrand) - Cable Tray Cutter - COUPFIL
+ / - Hover over image to Zoom
Other Views

    Cable Tray Cutter

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: COUPFIL
    SKU: 99420418
    $164.69
    Checking Pricing
         
    Dimensions:24.4 in L x 6 in W
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # COUPFIL
    • Dimensions 24.4 in L x 6 in W
    • Material Finish Pre-Galvanized
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Cable tray cutter offset