B-Line (Eaton) 9G-1249-HD Cable Tray Clamp | Graybar Store
B-Line (Eaton) - Cable Tray Clamp - 9G-1249-HD
+ / - Hover over image to Zoom
Other Views

    Cable Tray Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 9G-1249-HD
    SKU: 97222174
    $71.15
    Checking Pricing
         
    Height (Inches):1.25 in.
    Width (Inches):2.75
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 9G-1249-HD
    • Type Cable Tray Clamp
    • Height (Inches) 1.25 in.
    • Material Finish Hot Dipped Galvanized
    • Materials Steel
    • Width (Inches) 2.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Cable Tray Clamp, Steel, Hot Dipped Galvanized