B-Line (Eaton) 9A-1205 Cable Tray Clamp | Graybar Store
B-Line (Eaton) - Cable Tray Clamp - 9A-1205
+ / - Hover over image to Zoom
Other Views

    Cable Tray Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 9A-1205
    SKU: 95043450
    $7.68
    Checking Pricing
         
    Length:2.25 in.
    Use With:Heavy Duty Applications; Vertical Applications
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 9A-1205
    • Color Green
    • Type Cable Tray Clamp/Guide
    • Length 2.25 in.
    • Materials Aluminum
    • Use With Heavy Duty Applications; Vertical Applications
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Cable Tray Clamp, Aluminum, Green