Cablofil (Legrand) CF54 Series Cable Tray Carbon Steel | Graybar Store
Cablofil (Legrand) - CF54 Series Cable Tray Carbon Steel
+ / - Hover over image to Zoom
Other Views

    CF54 Series Cable Tray Carbon Steel

    Manufacturer: Cablofil (Legrand)
         

    Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight.

    • Manufacturer Cablofil (Legrand)
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Dimensions
    Length
    Brand or Series
    Depth
    Width (Inches)
    Color
    Material Finish
    Price
    CF54/100IN304L
    25464581
    10 ft.
    CF; Cablofil
    2 in
    4
    $
    97
    .84
    /
    EA
    25464581
    Dimensions
    Length
    10 ft.
    Brand or Series
    CF; Cablofil
    Depth
    2 in
    Width (Inches)
    4
    Color
    Material Finish
    $
    97
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CF54/400EZ
    99420026
    10 ft.
    Cablofil; EZ
    2 in
    16
    $
    119
    .41
    /
    EA
    99420026
    Dimensions
    Length
    10 ft.
    Brand or Series
    Cablofil; EZ
    Depth
    2 in
    Width (Inches)
    16
    Color
    Material Finish
    $
    119
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CF54/500EZ
    99420028
    10 ft.
    CF; Cablofil
    2 in
    20
    $
    125
    .41
    /
    EA
    99420028
    Dimensions
    Length
    10 ft.
    Brand or Series
    CF; Cablofil
    Depth
    2 in
    Width (Inches)
    20
    Color
    Material Finish
    $
    125
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25464581 SKU, 25464581 ANALYTICS...
    Brand or Series
    CF; Cablofil
    Depth
    2 in
    Width (Inches)
    4
    Color
    Material Finish
    Price
    $
    97
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99420026 SKU, 99420026 ANALYTICS...
    Brand or Series
    Cablofil; EZ
    Depth
    2 in
    Width (Inches)
    16
    Color
    Material Finish
    Price
    $
    119
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99420028 SKU, 99420028 ANALYTICS...
    Brand or Series
    CF; Cablofil
    Depth
    2 in
    Width (Inches)
    20
    Color
    Material Finish
    Price
    $
    125
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available