Cablofil (Legrand) CF105/500EZ Cable Tray | Graybar Store
Cablofil (Legrand) - Cable Tray - CF105/500EZ
+ / - Hover over image to Zoom
Other Views

    Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/500EZ
    SKU: 99420099
    $183.14
    Checking Pricing
         
    Length:10 ft.
    Brand or Series:CF; Cablofil
    Depth:4 in
    Width (Inches):20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/500EZ
    • Brand or Series CF; Cablofil
    • Depth 4 in
    • Length 10 ft.
    • Materials Steel
    • Width (Inches) 20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cablofil® CF Cable Tray, Width (Inches): 20 in, Length: 10 ft, Carbon Steel