Cablofil (Legrand) CF54/400EZ Cable Tray | Graybar Store
Cablofil (Legrand) - Cable Tray - CF54/400EZ
+ / - Hover over image to Zoom
Other Views

    Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/400EZ
    SKU: 99420026
    $119.41
    Checking Pricing
         
    Length:10 ft.
    Brand or Series:Cablofil; EZ
    Depth:2 in
    Width (Inches):16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/400EZ
    • Brand or Series Cablofil; EZ
    • Depth 2 in
    • Length 10 ft.
    • Materials Steel
    • Width (Inches) 16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cablofil® EZ Cable Tray, Width (Inches): 16 in, Length: 10 ft, Steel