B-Line (Eaton) KS4A-UF-12 KwikSplice™ Punched Bottom Universal Fitting | Graybar Store
B-Line (Eaton) - KwikSplice™ Punched Bottom Universal Fitting - KS4A-UF-12
+ / - Hover over image to Zoom
Other Views

    KwikSplice™ Punched Bottom Universal Fitting

    Manufacturer: B-Line (Eaton)
    Manufacturer #: KS4A-UF-12
    SKU: 25697388
    $144.07
    Checking Pricing
         
    Height (Inches):4
    End Radius:2 in
    Dimensions:12 W x 4 H in
    Product Includes:(8) Tool-less Hinge Splice Plates
    No. of Pairs:1
    Width (Inches):12
    Fitting Type:Horizontal Bend
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # KS4A-UF-12
    • Dimensions 12 W x 4 H in
    • Fitting Type Horizontal Bend
    • Height (Inches) 4
    • Materials Aluminum
    • No. of Pairs 1
    • Product Includes (8) Tool-less Hinge Splice Plates
    • Width (Inches) 12
    • End Radius 2 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KwikSplice™ B-Line Cable Tray, Aluminum, Dimensions: 12 W x 4 H in