B-Line (Eaton) KS4A09-06-90VO12 KwikSplice™ Vertical Outside Bend Cable Tray | Graybar Store
B-Line (Eaton) - KwikSplice™ Vertical Outside Bend Cable Tray - KS4A09-06-90VO12
+ / - Hover over image to Zoom
Other Views

    KwikSplice™ Vertical Outside Bend Cable Tray

    Manufacturer: B-Line (Eaton)
    Manufacturer #: KS4A09-06-90VO12
    SKU: 25697379
    $77.45
    Checking Pricing
         
    Height (Inches):4
    End Radius:12 in
    Dimensions:6 W x 4 H in
    Product Includes:(2) Splice Plates; Hardware
    No. of Pairs:1
    Width (Inches):6
    Fitting Type:Vertical Outside Bend
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # KS4A09-06-90VO12
    • Dimensions 6 W x 4 H in
    • Type 9 in Rung Spacing
    • Fitting Type Vertical Outside Bend
    • Height (Inches) 4
    • Materials Aluminum
    • No. of Pairs 1
    • Product Includes (2) Splice Plates; Hardware
    • Width (Inches) 6
    • End Radius 12 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KwikSplice™ B-Line Cable Tray, Aluminum, Dimensions: 6 W x 4 H in