B-Line (Eaton) KSA4A09-12-144 KwikSplice™ Straight Section | Graybar Store
B-Line (Eaton) - KwikSplice™ Straight Section - KSA4A09-12-144
+ / - Hover over image to Zoom
Other Views

    KwikSplice™ Straight Section

    Manufacturer: B-Line (Eaton)
    Manufacturer #: KSA4A09-12-144
    SKU: 25697372
    $103.03
    Checking Pricing
         
    Brand or Series:Kwiksplice
    Length:144 in.
    Width (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # KSA4A09-12-144
    • Brand or Series Kwiksplice
    • Length 144 in.
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KwikSplice™ B-Line Cable Tray, Width (Inches): 12 in, Length: 144 in