Cablofil (Legrand) ZF150/900EZ Cable Tray | Graybar Store
Cablofil (Legrand) - Cable Tray - ZF150/900EZ
+ / - Hover over image to Zoom
Other Views

    Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: ZF150/900EZ
    SKU: 25201381
    $439.04
    Checking Pricing
         
    Length:10 ft.
    Brand or Series:Cablofil; ZF
    Depth:6 in
    Width (Inches):36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # ZF150/900EZ
    • Brand or Series Cablofil; ZF
    • Depth 6 in
    • Length 10 ft.
    • Materials Steel
    • Width (Inches) 36
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cablofil® ZF Cable Tray, Width (Inches): 36 in, Length: 10 ft, Carbon Steel