B-Line (Eaton) BCH32BL-W2 Cable to Wire and Rod Fastener, Size 2 in., #12 Wire thru 1/4 in. Rod, Blue | Graybar Store
B-Line (Eaton) - Cable to Wire and Rod Fastener, Size 2 in., #12 Wire thru 1/4 in. Rod, Blue - BCH32BL-W2
+ / - Hover over image to Zoom
Other Views

    Cable to Wire and Rod Fastener, Size 2 in., #12 Wire thru 1/4 in. Rod, Blue

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH32BL-W2
    SKU: 25176574
    $5.34
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Wire Size:12 AWG
    Size:2 (Hook) in
    Load Rating (Pound):25 lb.
    Packaging:50 per Box
    Use With:Rod Fasteners; Wire Fasteners
    Style:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH32BL-W2
    • Size 2 (Hook) in
    • Style Hook
    • Load Rating (Pound) 25 lb.
    • Rod Size (Inch) 1/4 in.
    • Wire Size 12 AWG
    • Packaging 50 per Box
    • Use With Rod Fasteners; Wire Fasteners
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® BCH Cable To Rod, Packaging: 50 per Box, Load Rating (Pound): 25 lb