B-Line (Eaton) BCH32-C1 Cable to Beam Fastener With Qwik Latch™ Cable Retainer, Hook Size 2 in. | Graybar Store
B-Line (Eaton) - Cable to Beam Fastener With Qwik Latch™ Cable Retainer, Hook Size 2 in. - BCH32-C1
+ / - Hover over image to Zoom
Other Views

    Cable to Beam Fastener With Qwik Latch™ Cable Retainer, Hook Size 2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH32-C1
    SKU: 25134139
    $339.19
    Checking Pricing
         
    Use With:Beam Fasteners
    Size:2 (Hook) in
    Load Rating (Pound):30 lb.
    Packaging:50 per Box
    Flange:1/2 in
    Style:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH32-C1
    • Size 2 (Hook) in
    • Style Hook
    • Flange 1/2 in
    • Load Rating (Pound) 30 lb.
    Product Overview:
    Qwik Latch™ BCH Cable To Beam Fastener, Packaging: 50 per Box, Spring Steel, Load Rating (Pound): 25.9 lb