B-Line (Eaton) BCH12-U-5-8 3/4 in. Rotatable Screw On Cable to Beam Fastener For 5/16 to 1/2 in. Flange | Graybar Store
B-Line (Eaton) - 3/4 in. Rotatable Screw On Cable to Beam Fastener For 5/16 to 1/2 in. Flange - BCH12-U-5-8
+ / - Hover over image to Zoom
Other Views

    3/4 in. Rotatable Screw On Cable to Beam Fastener For 5/16 to 1/2 in. Flange

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH12-U-5-8
    SKU: 25134125
    $214.16
    Checking Pricing
         
    Use With:Beam Flanges
    Kit Includes:Cable Hooks
    Size:3/4 in
    Load Rating (Pound):30 lb.
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH12-U-5-8
    • Size 3/4 in
    • Kit Includes Cable Hooks
    • Load Rating (Pound) 30 lb.
    • Materials Pre-Galvanized Steel
    Product Overview:
    Eaton® Cable To Beam Fastener, Packaging: 50 Per Pack, Load Rating (Pound): 30 lb