3M CTB87X62NTS-C Natural Nylon 0.87 x 0.62 in. Screw Mount Cable Tie Mounting Base | Graybar Store
3M - Natural Nylon 0.87 x 0.62 in. Screw Mount Cable Tie Mounting Base - CTB87X62NTS-C
+ / - Hover over image to Zoom
Other Views

    Natural Nylon 0.87 x 0.62 in. Screw Mount Cable Tie Mounting Base

    Manufacturer: 3M
    Manufacturer #: CTB87X62NTS-C
    SKU: 25480323
    $1.05
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Bag
    Length:0.87 in.
    Duty Rating:Heavy; Intermediate; Light; Miniature; Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CTB87X62NTS-C
    • Color Natural
    • Length 0.87 in.
    • Materials Nylon
    Product Overview:
    3M™ Cable Tie Mounting Base, Packaging: 100 Per Bag, Natural, Length: 0.87 in, Nylon