Panduit TM3S10-C 0.86 L x 0.61 in. W Natural Nylon 6.6 Cable Tie Mount With No. 10 (M5) Screw Hole (100) | Graybar Store
Panduit - 0.86 L x 0.61 in. W Natural Nylon 6.6 Cable Tie Mount With No. 10 (M5) Screw Hole (100) - TM3S10-C
+ / - Hover over image to Zoom
Other Views

    0.86 L x 0.61 in. W Natural Nylon 6.6 Cable Tie Mount With No. 10 (M5) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: TM3S10-C
    SKU: 88201189
    $49.59
    Checking Pricing
         
    Mounting Type:No. 10 (M5) Screw
    Width (Inches):0.61
    Packaging:100
    Color:Natural
    Length:0.86 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM3S10-C
    • Color Natural
    • Length 0.86 in.
    • Materials Nylon 6.6
    • Mounting Type No. 10 (M5) Screw
    Product Overview:
    Natural nylon 0.86 L x 0.61 in. W screw applied mounting base with No. 10 (M5) screw hole for miniature, intermediate, standard and light heavy cable ties. Counterbore diameter 0.38 in. Package of 100.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.