Panduit ABM4H-A-T Cable Tie Mount | Graybar Store
Panduit - Cable Tie Mount - ABM4H-A-T
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount

    Manufacturer: Panduit
    Manufacturer #: ABM4H-A-T
    SKU: 93159355
    $231.95
    Checking Pricing
         
    Width (Inches):2 in.
    Packaging:200 per Pack
    Color:White
    Length:2 in.
    Mounting Type:Rubber Adhesive
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM4H-A-T
    • Color White
    • Length 2 in.
    • Materials Nylon
    • Mounting Type Rubber Adhesive
    Product Overview:
    Cable Tie Mount, White, Width (Inches): 2 in, Nylon, Packaging: 200 Per Pack