Panduit PWMS-H25-M Cable Tie Mount | Graybar Store
Panduit - Cable Tie Mount - PWMS-H25-M
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount

    Manufacturer: Panduit
    Manufacturer #: PWMS-H25-M
    SKU: 92083282
    $208.17
    Checking Pricing
         
    Color:Natural
    Packaging:1000 per Pack
    Length:0.75 in
    Mounting Type:Push Barb Mount
    Width (Inches):0.37
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PWMS-H25-M
    • Color Natural
    • Length 0.75 in
    • Materials Nylon
    Product Overview:
    Cable Tie Mount, Natural, Width (Inches): 0.37 in, Nylon, Packaging: 1000 Per Pack