Panduit EMS-A-C Cable Tie Mount | Graybar Store
Panduit - Cable Tie Mount - EMS-A-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount

    Manufacturer: Panduit
    Manufacturer #: EMS-A-C
    SKU: 88197842
    $100.13
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Pack
    Length:0.98 in.
    Mounting Type:EMA Epoxy
    Width (Inches):0.98 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # EMS-A-C
    • Color Natural
    • Length 0.98 in.
    • Materials Nylon
    • Mounting Type EMA Epoxy
    Product Overview:
    Cable Tie Mount, Natural, Width (Inches): 0.98 in, Nylon, Packaging: 100 Per Pack