Panduit ABMT-S6-Q69 Cable Tie Mount | Graybar Store
Panduit - Cable Tie Mount - ABMT-S6-Q69
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount

    Manufacturer: Panduit
    Manufacturer #: ABMT-S6-Q69
    SKU: 25116182
    $49.05
    Checking Pricing
         
    Width (Inches):1.12 in.
    Length:1.10 in.
    Packaging:100 per Pack
    Color:Natural
    Mounting Type:No. 6 (M3) Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABMT-S6-Q69
    • Color Natural
    • Length 1.10 in.
    • Materials Nylon
    • Mounting Type No. 6 (M3) Screw
    • Width (Inches) 1.12 in.
    • Packaging 100 per Pack
    • Country of Origin US - USA
    Product Overview:
    Tak Ty® Cable Tie Mount, Natural, Width (Inches): 1.12 in, Nylon, Packaging: 100 Per Pack