Telect 02107-01-10 Cable Tie Bracket, White | Graybar Store
Telect - Cable Tie Bracket, White - 02107-01-10
+ / - Hover over image to Zoom
Other Views

    Cable Tie Bracket, White

    Manufacturer: Telect
    Manufacturer #: 02107-01-10
    SKU: 99525718
    $15.70
    Checking Pricing
         
    Color:White
    Size:4.625 L in
    Packaging:10 Per Pack
    Length:4.625 in.
    Material:Nylon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 02107-01-10
    • Color White
    • Size 4.625 L in
    • Type Cable Tie Brackets
    • Length 4.625 in.
    • Material Nylon
    • Packaging 10 Per Pack
    Product Overview:
    Cable Tie Bracket, Size: 4.625 L in, White, Nylon