B-Line (Eaton) SB580A06TG Cable Tie Bracket, Length 6 in., Yellow Zinc Finish | Graybar Store
B-Line (Eaton) - Cable Tie Bracket, Length 6 in., Yellow Zinc Finish - SB580A06TG
+ / - Hover over image to Zoom
Other Views

    Cable Tie Bracket, Length 6 in., Yellow Zinc Finish

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB580A06TG
    SKU: 25180925
    $12.26
    Checking Pricing
         
    Color:Yellow
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB580A06TG
    • Color Yellow
    • Length 6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Bracket, Material ASTM A570 Structural Steel, Color Gray, 6 Inch L x 1 Inch W x 1 Inch H, Mounting Screw