3M 790 Cable Tie And Base Assembly | Graybar Store
3M - Cable Tie And Base Assembly - 790
+ / - Hover over image to Zoom
Other Views

    Cable Tie And Base Assembly

    Manufacturer: 3M
    Manufacturer #: 790
    SKU: 88177701
    $0.44
    Checking Pricing
         
    Color:Ivory
    Packaging:100 per Pack
    Bundle Diameter (Inches):1-3/4
    Length:7.18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 790
    • Color Ivory
    • Bundle Diameter (Inches) 1-3/4
    • Length 7.18 in.
    • Materials Plastic
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Cable Tie and Base Assembly, Packaging: 100 Per Pack, Ivory, Length: 7.18 in, Plastic